- Drill Bit Set
- 15 Pieces
- TURBOMAX HSS Fractional
- 1/16" to 1/2" Size Range
- Black & Gold Oxide Finish
features
- Revolutionary tip design stays sharper longer and drills up to 28% faster than other leading drill bits
- Three flatted shank design provides better chuck grip and reduces slippage
- ideal for use in keyless chucks
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
| Finish | Black & Gold Oxide |
| Size Range | 1/16 in to 1/2 in |
| Increment (Length) | 1/32 in |
| No. of Pieces | 15 |
| Type | TURBOMAX HSS Fractional |
| Weight | 2.31 LB |

