| Size Type | Fractional, Equal Ends |
| Drill Style | JET POINT® |
| Packing Type | Carded |
| Drill Size | 1/16 in |
| Flute Length | 0.875 in |
| Finish | Black Oxide, Gold Oxide |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Weight | 0.2 LB |
| Size Type | Fractional, Equal Ends |
| Drill Style | JET POINT® |
| Packing Type | Carded |
| Drill Size | 1/16 in |
| Flute Length | 0.875 in |
| Finish | Black Oxide, Gold Oxide |
| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| Weight | 0.2 LB |