- Right Hand Solid Die
- M14 x 1.25 Metric Thread
- Solid
- 1 1/16" Hex OD
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Die Thickness | 1/2 in |
| Packing Type | Bulk |
| Thread Size & Type | M14 x 1.25 |
| Type | Solid |
| Outside Dimension | 1 1/16 in |
| Right / Left Hand | Right Hand |
| Thread Series | Metric |
| Tool Shape | Hexagon |
| Weight | 0.08 LB |

