- Right Hand Solid Die
- M16 x 1.5 Metric Thread
- Solid
- 1 1/4" Hex OD
| Thread Series | Metric |
| Material | High Carbon Steel |
| Outside Dimension | 1 1/4 in |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Die Thickness | 5/8 in |
| Type | Solid |
| Thread Size & Type | M16 x 1.5 |
| Applicable Materials | Most Metals |
| Right / Left Hand | Right Hand |
| Weight | 0.31 LB |

