- Fractional Drill
- 25/64 in
- Bright Finish
- Jobber Length Type
applications
- Automotive, MRO, Portable Drills, Stationary Drill Press
features
- 3/8" reduced shank fits all 3/8" drills
| Drill Length Type | Jobber |
| Packing Type | Carded |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Size | 25/64 in |
| Flute Length | 3 3/4 in |
| Overall Length | 5.125 in |
| Drill Style | Reduced Shank |
| Point Angle | 118 ° |
| Finish | Bright |
| Weight | 0.16 LB |

