- Left Hand Solid Die
- 1/4-20 NC Fractional Thread
- Solid
- 19/32" Hex OD
| Applicable Materials | Most Metals |
| Die Thickness | 1/4 in |
| Packing Type | Bulk |
| Outside Dimension | 19/32 in |
| Thread Type | NC |
| Thread Series | Fractional |
| Type | Solid |
| Threads per Inch | 20 |
| Right / Left Hand | Left Hand |
| No. of Flutes | 3 |
| Die Size | 1/4 in |
| Thread Size & Type | 1/4-20 NC |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Weight | 0.04 LB |

