- Left Hand Solid Die
- 7/8-9 NC Fractional Thread
- Solid
- 1 5/8" Hex OD
| Packing Type | Bulk |
| Type | Solid |
| Die Thickness | 7/8 in |
| Thread Series | Fractional |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Right / Left Hand | Left Hand |
| Outside Dimension | 1 5/8 in |
| Material | High Carbon Steel |
| Thread Size & Type | 7/8-9 NC |
| Weight | 0.25 LB |

