- Wire Drill
- #20
- Jobber Length Type
features
- Used where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- Bit is constructed of M-1 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118° point for use in wood, metal, and plastic
| Drill Diameter | 0.161 in |
| Size Type | Wire |
| Drill Style | Wire Gauge Bit |
| Packing Type | Bulk |
| Overall Length | 3.25 in |
| Point Angle | 118 ° |
| Drill Length Type | Jobber |
| Drill Size | #20 |
| Flute Length | 2 1/8 in |
| Weight | 0.01 LB |

