- General Purpose Drill Bit Set
- 60 Pieces
- Sizes Range From #1-#60
- 118 ° Point Angle
features
- General-purpose HSS wire gauge straight shank jobber length bits
- No. 1-60 in metal index
- Standard 118° point for use in wood, metal and plastic
| Size Range | #1 to #60 |
| No. of Pieces | 60 |
| Type | Gen. Purp. HSS Wire Gauge |
| Point Angle | 118 ° |
| Weight | 1.22 LB |

