- Drill Bit Set
- 20 Pieces
- HSS Fractiona
- #61 to #80 Size Range
- Bright Finish
| Finish | Bright |
| Type | HSS Fractiona |
| Size Range | #61 to #80 |
| No. of Pieces | 20 |
| Weight | 0.06 LB |
| Finish | Bright |
| Type | HSS Fractiona |
| Size Range | #61 to #80 |
| No. of Pieces | 20 |
| Weight | 0.06 LB |