- Tap & Drill Bit
- 6-32 Thread Size
- NC Thread Type
- Plug Tap Style
- 7/64" Drill Size
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Tap Style | Plug |
| Thread Type | NC |
| Inch/Metric | Inch |
| Drill Size | 7/64 in |
| Material | Steel |
| No. of Pieces | 2 |
| Thread Size | 6-32 |
| Drill Style | High Speed |
| Weight | 0.04 LB |

