- Tap & Drill Bit
- 10-32 Thread Size
- NF Thread Type
- Plug Tap Style
- #21 Drill Size
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Thread Size | 10-32 |
| No. of Pieces | 2 |
| Inch/Metric | Inch |
| Thread Type | NF |
| Material | Steel |
| Drill Size | #21 |
| Drill Style | High Speed |
| Tap Style | Plug |
| Weight | 0.21 LB |

