- Tap & Drill Bit
- 1/4"-20 Thread Size
- NC Thread Type
- Plug Tap Style
- 13/64" Drill Size
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Thread Size | 1/4 in-20 |
| Drill Size | 13/64 in |
| Tap Style | Plug |
| No. of Pieces | 2 |
| Material | Steel |
| Inch/Metric | Inch |
| Drill Style | High Speed |
| Thread Type | NC |
| Weight | 0.51 LB |

