- Tap & Drill Bit
- 1/4"-28 Thread Size
- NF Thread Type
- Plug Tap Style
- #3 Drill Size
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Drill Size | #3 |
| Inch/Metric | Inch |
| Thread Size | 1/4 in-28 |
| No. of Pieces | 2 |
| Drill Style | High Speed |
| Tap Style | Plug |
| Material | Steel |
| Thread Type | NF |
| Weight | 6.666 LB |

