- Tap & Drill Bit
- 5/16"-18 Thread Size
- NC Thread Type
- Plug Tap Style
- G Drill Size
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Drill Size | G |
| Thread Type | NC |
| No. of Pieces | 2 |
| Thread Size | 5/16 in-18 |
| Inch/Metric | Inch |
| Drill Style | High Speed |
| Tap Style | Plug |
| Material | Steel |
| Weight | 0.12 LB |

