- HANSON® Pipe Taper Tap
- Plug Type
- 1/8-27 NPT Right Hand Thread
- High Carbon Steel
- Carded
| Size Type | Fractional |
| Thread Size & Type | 1/8-27 NPT |
| Material | High Carbon Steel |
| Threads per Inch | 27 |
| Packaging | Carded |
| Tap Size | 1/8 in |
| No. of Flutes | 4 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| Thread Type | NPT |
| Weight | 0.07 LB |

