- HANSON® Metric Tap
- Plug Type
- M12 x 1.5 Right Hand Thread
- High Carbon Steel
- Carded
| Chamfer Type | Plug |
| Size Type | Metric |
| Material | High Carbon Steel |
| Thread Pitch | 1.5 mm |
| Packaging | Carded |
| Thread Type | Metric |
| No. of Flutes | 4 |
| Tap Size | M12 |
| Thread Size & Type | M12 x 1.5 |
| Right / Left Hand | Right Hand |
| Weight | 0.1 LB |

