- Silver & Deming HSS Fractional Drill Bit Set
- 8 Pieces
- Sizes Range From 9/16" to 1" in 1/32" Increments
- 118 ° Point Angle
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
| Increment (Length) | 1/32 in |
| Type | Silver & Deming (S&D) HSS Fractional 1/2" |
| Size Range | 9/16" to 1" |
| Point Angle | 118 ° |
| No. of Pieces | 8 |
| Weight | 6.15 LB |

