| Spiral Angle | CW |
| Packing Type | Tube w/ Hanger |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Drill Length Type | Silver & Deming |
| Size Type | Fractional, Equal Ends |
| Point Angle | 118 degrees |
| Drill Size | 25/32 in |
| Flute Length | 3 in |
| Shank Type | Cylinder+3 Plains |
| Weight | 0.51 LB |

