- Phillips® Insert Bit
- #3 Tip Size
- 1/4" Drive Size
- Hex Shank Drive Type
- 1 1/2" Overall Length
| Tip Size | #3 |
| Drive Size | 1/4 in |
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin® |
| Drive Type | Hex Shank |
| Packaging | Bulk |
| Tip Type | Phillips® |
| Weight | 0.48 LB |
| Tip Size | #3 |
| Drive Size | 1/4 in |
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin® |
| Drive Type | Hex Shank |
| Packaging | Bulk |
| Tip Type | Phillips® |
| Weight | 0.48 LB |