- Phillips® Insert Bit
- #2 Tip Size
- 5/16" Drive Size
- Hex Shank Drive Type
- 1 1/4" Overall Length
| Drive Type | Hex Shank |
| Drive Size | 5/16 in |
| Manufacturer Name | Irwin® |
| Overall Length | 1.25 in |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Packaging | Bulk |
| Weight | 0.55 LB |
| Drive Type | Hex Shank |
| Drive Size | 5/16 in |
| Manufacturer Name | Irwin® |
| Overall Length | 1.25 in |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Packaging | Bulk |
| Weight | 0.55 LB |