- POZIDRIV® Insert Bit
- #1 Tip Size
- 1" Long
- 1/4" Drive Size
features
- Used commonly in the automotive industry
- Reduces cam out
| Drive Type | Quick Change |
| Drive Size | 1/4 in |
| Tip Type | Pozidriv® |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Size | #1 |
| Weight | 0.011 LB |
| Drive Type | Quick Change |
| Drive Size | 1/4 in |
| Tip Type | Pozidriv® |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Size | #1 |
| Weight | 0.011 LB |