- POZIDRIV® Insert Bit
- #2 Tip Size
- 1" Long
- 1/4" Drive Size
| Tip Size | #2 |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Type | Pozidriv® |
| Drive Type | Quick Change |
| Weight | 0.011 LB |
| Tip Size | #2 |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Packaging | Bulk |
| Tip Type | Pozidriv® |
| Drive Type | Quick Change |
| Weight | 0.011 LB |