- Slotted Insert Bit
- 8-10 Screw Size
- 1" Long
- 1/4" Drive Size
features
- Use for common round, oval and flat head fasteners
| Drive Type | Quick Change |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Screw Sizes | 8-10 |
| Weight | 0.012 LB |
| Drive Type | Quick Change |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Screw Sizes | 8-10 |
| Weight | 0.012 LB |