- Slotted Insert Bit
- 10-12 Screw Size
- 1" Long
- 1/4" Drive Size
features
- Use for common round, oval and flat head fasteners
| Overall Length | 1 in |
| Drive Type | Quick Change |
| Screw Sizes | 10-12 |
| Drive Size | 1/4 in |
| Weight | 0.012 LB |
| Overall Length | 1 in |
| Drive Type | Quick Change |
| Screw Sizes | 10-12 |
| Drive Size | 1/4 in |
| Weight | 0.012 LB |