- Slotted Insert Bit
- 12-14 Screw Size
- 1/4" Drive Size
- Hex Shank
- 1" Overall Length
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Drive Type | Hex Shank |
| Screw Sizes | 12-14 |
| Weight | 0.011 LB |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Overall Length | 1 in |
| Drive Type | Hex Shank |
| Screw Sizes | 12-14 |
| Weight | 0.011 LB |