- Slotted Insert Bit
- 14-16 Screw Size
- 1/4" Drive Size
- Hex Shank
- 1" Overall Length
| Drive Size | 1/4 in |
| Screw Sizes | 14-16 |
| Drive Type | Hex Shank |
| Overall Length | 1 in |
| Manufacturer Name | Irwin� |
| Weight | 0.25 LB |
| Drive Size | 1/4 in |
| Screw Sizes | 14-16 |
| Drive Type | Hex Shank |
| Overall Length | 1 in |
| Manufacturer Name | Irwin� |
| Weight | 0.25 LB |