- Slotted Insert Bit
- 3-4 Screw Size
- 5/16" Drive Size
- Hex Shank
- 1 1/2" Overall Length
| Drive Size | 5/16 in |
| Screw Sizes | 3-4 |
| Drive Type | Hex Shank |
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin� |
| Weight | 0.03 LB |
| Drive Size | 5/16 in |
| Screw Sizes | 3-4 |
| Drive Type | Hex Shank |
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin� |
| Weight | 0.03 LB |