- Square Insert Bit
- #0 Tip Size
- 1" Overall Length
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #0 |
| Tip Type | Square |
| Weight | 7.5 LB |
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #0 |
| Tip Type | Square |
| Weight | 7.5 LB |