- Square Insert Bit
- #1 Tip Size
- 1" Overall Length
| Overall Length | 1 in |
| Package Type | Bulk |
| Tip Type | Square |
| Manufacturer Name | Irwin® |
| Tip Size | #1 |
| Weight | 0.012 LB |
| Overall Length | 1 in |
| Package Type | Bulk |
| Tip Type | Square |
| Manufacturer Name | Irwin® |
| Tip Size | #1 |
| Weight | 0.012 LB |