- Square Insert Bit
- #3 Tip Size
- 1" Overall Length
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #3 |
| Tip Type | Square |
| Overall Length | 1 in |
| Weight | 0.25 LB |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #3 |
| Tip Type | Square |
| Overall Length | 1 in |
| Weight | 0.25 LB |