- Square Insert Bit
- #2 Tip Size
- 1" Overall Length
- 2 Pieces Design
| Overall Length | 1 in |
| Style | 2 Pieces Design |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #2 |
| Tip Type | Square |
| Weight | 0.01 LB |
| Overall Length | 1 in |
| Style | 2 Pieces Design |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Tip Size | #2 |
| Tip Type | Square |
| Weight | 0.01 LB |