- Square Insert Bit
- #3 Tip Size
- 1" Overall Length
- 2 Pieces Design
| Package Type | Bulk |
| Manufacturer Name | Irwin® |
| Overall Length | 1 in |
| Style | 2 Pieces Design |
| Tip Size | #3 |
| Tip Type | Square |
| Weight | 0.012 LB |
| Package Type | Bulk |
| Manufacturer Name | Irwin® |
| Overall Length | 1 in |
| Style | 2 Pieces Design |
| Tip Size | #3 |
| Tip Type | Square |
| Weight | 0.012 LB |