- TRI-WING® Insert Bit
- #1 Tip Size
- 1/4" Drive Size
- 1" Long
features
- Common fastener type in aviation and electronics industries
| Drive Type | Quick Change |
| Tip Type | Tri-Wing® |
| Overall Length | 1 in |
| Tip Size | #1 |
| Drive Size | 1/4 in |
| Weight | 0.06 LB |
| Drive Type | Quick Change |
| Tip Type | Tri-Wing® |
| Overall Length | 1 in |
| Tip Size | #1 |
| Drive Size | 1/4 in |
| Weight | 0.06 LB |