- Clutch Type G Insert Bit
- 3/16" Tip Size
- 1" Overall Length
- 1/4" Shank Diameter
features
- Popular fastener type in mobile homes and truck trailers
| Shank Dia. | 1/4 in |
| Manufacturer Name | Irwin® |
| Tip Size | 3/16 in |
| Overall Length | 1 in |
| Weight | 0.012 LB |
| Shank Dia. | 1/4 in |
| Manufacturer Name | Irwin® |
| Tip Size | 3/16 in |
| Overall Length | 1 in |
| Weight | 0.012 LB |