- Spanner Insert Bit
- #6 Tip Size
- 1" Overall Length
- 1/4" Shank Diameter
| Tip Size | #6 |
| Overall Length | 1 in |
| Shank Dia. | 1/4 in |
| Manufacturer Name | Irwin® |
| Weight | 0.011 LB |
| Tip Size | #6 |
| Overall Length | 1 in |
| Shank Dia. | 1/4 in |
| Manufacturer Name | Irwin® |
| Weight | 0.011 LB |