- Spanner Insert Bit
- #10 Tip Size
- 1" Overall Length
- 1/4" Shank Diameter
| Shank Dia. | 1/4 in |
| Tip Size | #10 |
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Weight | 0.1 LB |
| Shank Dia. | 1/4 in |
| Tip Size | #10 |
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Weight | 0.1 LB |