- Spanner Insert Bit
- #12 Tip Size
- 1" Overall Length
- 1/4" Shank Diameter
| Overall Length | 1 in |
| Tip Size | #12 |
| Manufacturer Name | Irwin® |
| Shank Dia. | 1/4 in |
| Weight | 0.13 LB |
| Overall Length | 1 in |
| Tip Size | #12 |
| Manufacturer Name | Irwin® |
| Shank Dia. | 1/4 in |
| Weight | 0.13 LB |