- Spanner Insert Bit
- #14 Tip Size
- 1/4" Shank Diameter
- 1" Long
features
- Use in security applications including control panels and display cases
| Tip Size | #14 |
| Shank Dia. | 1/4 in |
| Overall Length | 1 in |
| Weight | 0.015 LB |
| Tip Size | #14 |
| Shank Dia. | 1/4 in |
| Overall Length | 1 in |
| Weight | 0.015 LB |