- POZIDRIV® Power Bit
- #2 Tip Size
- 3 1/2" Overall Length
- 1/4" Drive Size
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Operating Type | Power Tool |
| Packing Type | Bulk |
| Tip Type | Pozidriv® |
| Type | Power Bit, POZIDRIV® Power Bit |
| Tip Size | #2 |
| Weight | 0.015 LB |

