- POZIDRIV® Power Bit
- #1 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Tip Type | Pozidriv® |
| Packing Type | Bulk |
| Operating Type | Power Tool |
| Tip Size | #1 |
| Manufacturer Name | Irwin� |
| Type | Power Bit, POZIDRIV® Power Bit |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.02 LB |

