- Phillips® Power Bit
- #2 Tip Size
- 4" Overall Length
- 1/4" Drive Size
| Packing Type | Bulk |
| Tip Type | Phillips® |
| Manufacturer Name | Irwin� |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Type | Phillips® Power Bit |
| Tip Size | #2 |
| Overall Length | 4 in |
| Weight | 0.05 LB |
| Packing Type | Bulk |
| Tip Type | Phillips® |
| Manufacturer Name | Irwin� |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Type | Phillips® Power Bit |
| Tip Size | #2 |
| Overall Length | 4 in |
| Weight | 0.05 LB |