- Phillips® Power Bit
- #3 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Tip Type | Phillips® |
| Type | Phillips® Power Bit |
| Tip Size | #3 |
| Packing Type | Bulk |
| Drive Size | 1/4 in |
| Weight | 8.4 LB |
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Manufacturer Name | Irwin� |
| Tip Type | Phillips® |
| Type | Phillips® Power Bit |
| Tip Size | #3 |
| Packing Type | Bulk |
| Drive Size | 1/4 in |
| Weight | 8.4 LB |