- POZIDRIV® Power Bit
- 2" Long
- 1/4" Drive Size
- #2 Tip Size
features
- Use in high torque power tools
- Designed for use in power drill chuck and chuck adapter
- Reduces cam out
| Manufacturer Name | Irwin� |
| Operating Type | Power Tool |
| Tip Size | #2 |
| Type | Power Bit |
| Tip Type | Pozidriv® |
| Overall Length | 2 in |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |

