- POZIDRIV® Power Bit
- #3 Tip Size
- 2" Overall Length
- 1/4" Drive Size
| Drive Size | 1/4 in |
| Tip Size | #3 |
| Tip Type | Pozidriv® |
| Overall Length | 2 in |
| Manufacturer Name | Irwin� |
| Type | Power Bit, POZIDRIV® Power Bit |
| Packing Type | Bulk |
| Operating Type | Power Tool |
| Weight | 0.024 LB |

