- Slotted Power Bits
- 3/4 Tip Size
- 2" Overall Length
- 1/4" Drive Size
| Tip Type | Slotted |
| Tip Size | 3/4 |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Manufacturer Name | Irwin� |
| Packing Type | Bulk |
| Type | Insert Bit, Slotted Power Bits |
| Overall Length | 1.9375 in, 2 in |
| Weight | 0.022 LB |

