- Slotted Power Bits
- 1 15/16" Long
- 1/4" Drive Size
- 12/14 Tip Size
features
- Use in high torque power tools
- Designed for use in power drill chuck and chuck adapter
- Reduces cam out
| Type | Insert Bit |
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Manufacturer Name | Irwin� |
| Tip Size | 12/14 |
| Weight | 0.034 LB |

