- Slotted Power Bits
- 6/8 Tip Size
- 2 3/4" Overall Length
- 1/4" Drive Size
| Drive Size | 1/4 in |
| Packing Type | Bulk |
| Tip Size | 6/8 |
| Type | Insert Bit, Slotted Power Bits |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Manufacturer Name | Irwin� |
| Overall Length | 2.75 in |
| Weight | 0.04 LB |

