- Slotted Power Bits
- 10/12 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Tip Type | Slotted |
| Type | Insert Bit, Slotted Power Bits |
| Packing Type | Bulk |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Tip Size | 10/12 |
| Weight | 0.116 LB |

