- Slotted Power Bits w/Finder
- 4/5 Tip Size
- 3 3/4" Overall Length
- 1/4" Drive Size
| Tip Type | Slotted |
| Type | Insert Bit w/Finder, Slotted Power Bits w/Finder |
| Packing Type | Bulk |
| Tip Size | 4/5 |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Overall Length | 3.75 in |
| Operating Type | Power Tool |
| Weight | 0.04 LB |

